Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR32UU
Mfr # CR32UU
Zoro # G008356120
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR32UU
- Zoro # G008356120
- UPC # 4549557015885
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- ZORO SELECT Coupler (3LX85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- GATES XPB1400 Metric V-Belt, 1400mm Outside Length, 17mm Top Width, 1 Ribs (XPB1400)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- Iko Linear Bearings & Guides