Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR30B
Mfr # CR30B
Zoro # G508356316
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-7/8 in
- Stud Dia. 19.05 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR30B
- Zoro # G508356316
- UPC # 4549557015670
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-7/8 in |
Stud Dia. | 19.05 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 51200 Thrust Ball Bearing, 51210 (51210)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3GDL10, Return Line, 10 micron, Inside-Out (MF0063390)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- TB WOODS FHP Sheave, 2AK32-QT (2AK32)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- SMITH BEARING Track Roller, Yoke, Dia. 3/4 In., Flanged (FYR-2-1/2)
- Iko Cam Followers & Track Rollers