Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR28VBSR
Mfr # CR28VBSR
Zoro # G908356176
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1-3/4 in
- Stud Dia. 19.05 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR28VBSR
- Zoro # G908356176
- UPC # 4549557077418
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/4 in |
Stud Dia. | 19.05 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 80°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Crowned Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02525-100-G)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- SPEEDAIRE Air Compressor Pump, 10 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (5Z405)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-X)
- Iko Cam Followers & Track Rollers