Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR28VBS
Mfr # CR28VBS
Zoro # G108353487
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-3/4 in
- Stud Dia. 19.05 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR28VBS
- Zoro # G108353487
- UPC # 4549557077401
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/4 in |
Stud Dia. | 19.05 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 80°C |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone Metric <4 OD (33251)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 5277307, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937782Q, Return Line, 10 micron, Inside-Out (MF0063475)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- Iko Linear Bearings & Guides