Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR28UUR
Mfr # CR28UUR
Zoro # G508355548
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-3/4 in
- Stud Dia. 19.05 mm
- Stud Type Standard
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR28UUR
- Zoro # G508355548
- UPC # 4549557015571
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/4 in |
Stud Dia. | 19.05 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- MTD Belt-V Fwd Drv 4 (954-04094)
- GATES 749 mm Outside Length, 13 mm Top Width, 1 Ribs (4L295)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR2-3/4S)
- Iko Cam Followers & Track Rollers