Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR28B
Mfr # CR28B
Zoro # G508356293
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-3/4 in
- Stud Dia. 19.05 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR28B
- Zoro # G508356293
- UPC # 4549557015519
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/4 in |
Stud Dia. | 19.05 mm |
Thread Size | 3/4"-16 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.75" OD (443B)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- Iko Linear Bearings & Guides