Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR26V
Mfr # CR26V
Zoro # G908355544
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-5/8 in
- Roller Width 7/8 in
- Stud Dia. 15.875 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR26V
- Zoro # G908355544
- UPC # 4549557015427
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-5/8 in |
Roller Width | 7/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-I-U (QBM-10-32-UNF-1/4-I-U)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU07)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-BC (CR-1-1/4-BC)
- Iko Linear Bearings & Guides