Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR26UUR
Mfr # CR26UUR
Zoro # G008355598
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-5/8 in
- Roller Width 7/8 in
- Stud Dia. 15.875 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR26UUR
- Zoro # G008355598
- UPC # 4549557015410
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-5/8 in |
Roller Width | 7/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anti-Seize Compound, Copper, 1-Lb. Bottle (31163)
- TRITAN Sprocket, 3/4 Pitch, 12 Hardened Teeth, 1 3/16-in. Finished Bore with Keyway & Set Screws (60BS12H X 1 3/16)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZS3, Pressure Line, 3 micron (ZX-8ZS3)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6007-2NSE9NR (6007-2NSE9NR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- RBC Cam Followers And Yoke Rollers (Y40L)
- Iko Cam Followers & Track Rollers