Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR26BUU
Mfr # CR26BUU
Zoro # G108355375
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-5/8 in
- Roller Width 7/8 in
- Stud Dia. 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR26BUU
- Zoro # G108355375
- UPC # 4549557015373
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-5/8 in |
Roller Width | 7/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT (3/8 FC410 60)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-50-31)
- VELVAC Air Tank, Blk Pwder Coat, Steel, 125 psi (035106)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- Iko Linear Bearings & Guides