Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR24VUUR
Mfr # CR24VUUR
Zoro # G308353614
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-1/2 in
- Roller Width 7/8 in
- Stud Dia. 15.875 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR24VUUR
- Zoro # G308353614
- UPC # 4549557015335
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/2 in |
Roller Width | 7/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- CAMOZZI #6512 6-1/8-M, Super Rapid-Fitting Micro, Push In Fitting Male Stud, 6MM Tube, 1/8" Thread (6512 6-1/8-M)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-3/8-X)
- Iko Cam Followers & Track Rollers