Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR24VBUUR
Mfr # CR24VBUUR
Zoro # G308353492
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1-1/2 in
- Roller Width 7/8 in
- Stud Dia. 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR24VBUUR
- Zoro # G308353492
- UPC # 4549557015304
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/2 in |
Roller Width | 7/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 101885 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A45 (A45)
- 3-IN-ONE Garage Door Lubricant, Aerosol Can, 11 Oz. (100581)
- D&D 33" Outside Length, 1/2" Top Width, 1 Ribs (A31/4L330)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-7/8-XB-SS)
- Iko Linear Bearings & Guides