Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR24VBUU
Mfr # CR24VBUU
Zoro # G908353571
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-1/2 in
- Roller Width 7/8 in
- Stud Dia. 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR24VBUU
- Zoro # G908353571
- UPC # 4549557015298
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/2 in |
Roller Width | 7/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- NATIONAL Small Bore Metric Seals, 70X95X13-R2LS32-S (70X95X13-R2LS32-S)
- MILTON INDUSTRIES Air Manifold 3/8" Inlet 3 Outl (S-685-6)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/4-XC)
- Iko Linear Bearings & Guides