Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR24VBSR
Mfr # CR24VBSR
Zoro # G108356150
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1-1/2 in
- Roller Width 7/8 in
- Stud Dia. 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR24VBSR
- Zoro # G108356150
- UPC # 4549557077371
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/2 in |
Roller Width | 7/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 80°C |
Bearing Type | Needle Roller |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Crowned Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI G Series Timing Belt, H Profile, 80 Teeth 1in W (400H100)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2812)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (5VKZ8)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- Iko Cam Followers & Track Rollers