Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR22VBSR
Mfr # CR22VBSR
Zoro # G808356146
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1-3/8 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR22VBSR
- Zoro # G808356146
- UPC # 4549557077357
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/8 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 80°C |
Item | Cam Follower |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Crowned Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Lubricating Jelly 4 Oz. Tube (1254)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 50 ft. L (F5Z03830-50-13)
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi (4BY71)
- LUBRIMATIC Grease Gun, 14-5/8 in. Tool L, 4500 psi (30-800)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- MCGILL CF Series, Cam Follower (CFH 3/4 SB21)
- Iko Cam Followers & Track Rollers