Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR22
Mfr # CR22
Zoro # G508356217
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-3/8 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR22
- Zoro # G508356217
- UPC # 4549557015021
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/8 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FJX 90 (6809-06-04)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel (FR6 ZZ PRX)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 53 in L Outside, 11/32 in THK (A51R)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- Iko Linear Bearings & Guides