Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR20VBUU
Mfr # CR20VBUU
Zoro # G508353735
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR20VBUU
- Zoro # G508353735
- UPC # 4549557014970
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 40 ANSI, 100 ft. (2YDX6)
- FESTO Round Cylinder DSNU-50-250-PPV-A (DSNU-50-250-PPV-A)
- DEUBLIN Union 1 NPT LH (357-000-003)
- CONTINENTAL CONTITECH 3/5V800 Banded V-Belt, 80" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V800)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-4-B)
- Iko Linear Bearings & Guides