Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR20V
Mfr # CR20V
Zoro # G108355511
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR20V
- Zoro # G108355511
- UPC # 4549557014949
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC T-Bolt Clamp 8-1/2 - 8-13/16 (022598)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-03-11)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- VACULA Rubber Tip, 3Pc (772033)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- Iko Cam Followers & Track Rollers