Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR20UUR
Mfr # CR20UUR
Zoro # G508355562
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR20UUR
- Zoro # G508355562
- UPC # 4549557014932
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450352 (450352)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BESTORQ 5M Timing Belts, 770-5M-15 (770-5M-15)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/4-XB-SS)
- Iko Linear Bearings & Guides