Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR20UU
Mfr # CR20UU
Zoro # G008356298
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR20UU
- Zoro # G008356298
- UPC # 4549557014925
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Elbow Adaptor, Stl, 3/4" L, PK5 (52NZ92)
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- Iko Cam Followers & Track Rollers