Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR18VBSR
Mfr # CR18VBSR
Zoro # G508356132
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1-1/8 in
- Roller Width 5/8 in
- Stud Dia. 11.112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR18VBSR
- Zoro # G508356132
- UPC # 4549557077319
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/8 in |
Roller Width | 5/8 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 80°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Type | Needle Roller |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Crowned Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Air Oil Separator, M22 Outlet, 35 SCFM (LGM2212)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4002A10HB, Return Line, 10 micron, Outside-In (MF0062386)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10 (5360)
- D&D 35" Outside Length, 1/2" Top Width, 1 Ribs (A33/4L350)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- Iko Linear Bearings & Guides