Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR18VB
Mfr # CR18VB
Zoro # G108355795
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1-1/8 in
- Roller Width 5/8 in
- Stud Dia. 11.112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR18VB
- Zoro # G108355795
- UPC # 4549557014796
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/8 in |
Roller Width | 5/8 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- Iko Linear Bearings & Guides