Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR16VUUR
Mfr # CR16VUUR
Zoro # G008353679
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 11.112 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR16VUUR
- Zoro # G008353679
- UPC # 4549557014697
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 5/16" OD X 1/8" NPT (P6520 05-02)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (SA25-1A215)
- COMPONENT HARDWARE OD Nylon Pulley Wheel with Steel Raceway (B25-1810)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR16VBUU (CR16VBUU)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- Iko Cam Followers & Track Rollers