Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR16VBUU
Mfr # CR16VBUU
Zoro # G108353739
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 11.112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR16VBUU
- Zoro # G108353739
- UPC # 4549557014659
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Barium-Based O-Ring Lubricant, 4 oz. Tube (ZUSA-LUB-16)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- WESTWARD Flexible Spout Measure, 5 Quart/5 Liter Capacity, High Density Polyethylene, 8 in Spout Length (2CAP3)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- Iko Linear Bearings & Guides