Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR16VBS
Mfr # CR16VBS
Zoro # G308356288
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 11.112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR16VBS
- Zoro # G308356288
- UPC # 4549557077289
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 80°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-110 (236110)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Roller Follower Metric - Non Separable, #NART17VUUR (NART17VUUR)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- FEBI Cam Follower, 17105 (17105)
- Iko Linear Bearings & Guides