Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR16
Mfr # CR16
Zoro # G108356228
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 11.112 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR16
- Zoro # G108356228
- UPC # 4549557014543
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 11.112 mm |
Thread Size | 7/16"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor and Fan Blade (97017062)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- BESTORQ XL Timing Belts (114XL037)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- MCGILL Camrol Cylindrical Metric Cam Follower, MCYR 20 SX (MCYR 20 SX)
- Iko Linear Bearings & Guides