Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR14VUUR
Mfr # CR14VUUR
Zoro # G008353648
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR14VUUR
- Zoro # G008353648
- UPC # 4549557014536
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1060 Metric V-Belt, 1060mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1060)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- GATES JIC PLUG AND CAP KIT (85003)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric, #CF4BUU (CF4BUU)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- Iko Cam Followers & Track Rollers