Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR14VBUU
Mfr # CR14VBUU
Zoro # G508353711
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR14VBUU
- Zoro # G508353711
- UPC # 4549557014499
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- GATES Synchro-Power Polyurethane Belts, AT5-780-16 (AT5-780-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174244, Pressure Line, 25 micron (ZX-P174244)
- HHIP SD-422P TiN-55 Carbide Insert (6029-2422)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- Iko Cam Followers & Track Rollers