Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR14VBSR
Mfr # CR14VBSR
Zoro # G508356101
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR14VBSR
- Zoro # G508356101
- UPC # 4549557077142
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 80°C |
Bearing Type | Needle Roller |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Crowned Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9011-06-04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520711000)
- D&D Timing Belt, 8M, 20 x 1120mm PL, T140 (1120-8M-20)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- CARTER BEARINGS 1.25", Needle Yoke Roller, Urethane Outer, Sealed (YRT-40-S)
- Iko Linear Bearings & Guides