Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR14V
Mfr # CR14V
Zoro # G008355505
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR14V
- Zoro # G008355505
- UPC # 4549557014468
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, SPZ, 10 x 625mm LP (SPZ625)
- GATES Super HC Molded Notch Belts, 3VX616 (3VX616)
- MORSE Torque Overload Accessory- 500A Series Coupling (500CP TL CPLG PKG MPB 7/8)
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HSP)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR14 (CR14)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- Iko Linear Bearings & Guides