Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR12VBUUR
Mfr # CR12VBUUR
Zoro # G508353469
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR12VBUUR
- Zoro # G508353469
- UPC # 4549557014345
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A15)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- Iko Linear Bearings & Guides