Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR12VBUU
Mfr # CR12VBUU
Zoro # G608353710
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR12VBUU
- Zoro # G608353710
- UPC # 4549557014338
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Constant Level (30003)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460025)
- DAYTON Motor, 1/4 HP, Yoke (4UX67)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- Iko Cam Followers & Track Rollers