Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR12VBS
Mfr # CR12VBS
Zoro # G908356282
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR12VBS
- Zoro # G908356282
- UPC # 4549557077111
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 80°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Series Cam Follower with ThrustDisk Seals, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 42 in L Outside, 11/32 in THK (A40R)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 12V DC Voltage (1LPV8)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- BERLISS 40mm x 68mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6008-2RS BERLISS)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- Iko Cam Followers & Track Rollers