Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR12VB
Mfr # CR12VB
Zoro # G508355715
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR12VB
- Zoro # G508355715
- UPC # 4549557014314
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-160-PPV-A (DNC-50-160-PPV-A)
- BVA HYDRAULICS Hand Pump Single Speed S/A 67 Cu In Stee (P1201S)
- ZORO SELECT FHP Sheave, BK70 x 1 (BK701)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- Iko Cam Followers & Track Rollers