Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR12UU
Mfr # CR12UU
Zoro # G108356297
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR12UU
- Zoro # G108356297
- UPC # 4549557014284
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (123818)
- SPEEDAIRE Guide Roller Set (PN31XG6401G)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- CARTER BEARINGS 1.75", Needle Yoke Roller, Stainless Steel, Sealed (SY-56-S)
- Iko Linear Bearings & Guides