Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR12BUU
Mfr # CR12BUU
Zoro # G008355321
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR12BUU
- Zoro # G008355321
- UPC # 4549557014253
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932667Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- Iko Linear Bearings & Guides