Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR12B
Mfr # CR12B
Zoro # G008356205
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 3/4 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR12B
- Zoro # G008356205
- UPC # 4549557014239
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3/4 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- FESTO Guided Drive DFM-20-80-P-A-KF (DFM-20-80-P-A-KF)
- LUBESITE Grease Refill Kit (900)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-TPU (RLT-U)
- Iko Cam Followers & Track Rollers