Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR10VR
Mfr # CR10VR
Zoro # G908353557
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 5/8 in
- Roller Width 13/32 in
- Stud Dia. 6.35 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR10VR
- Zoro # G908353557
- UPC # 4549557014031
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 13/32 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1400mm (SPB1400)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- DAYTON DC Gearmotor, 26.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 12V DC Voltage (1LPV4)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- Iko Linear Bearings & Guides