Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR10VBUU
Mfr # CR10VBUU
Zoro # G508353698
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 5/8 in
- Roller Width 13/32 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR10VBUU
- Zoro # G508353698
- UPC # 4549557014017
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 13/32 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194144.00)
- SKF Bearing, Bore 50mm, Industry 6010-2RSJEM (6010 2RS JEM)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- HERITAGE Grease Fitting Zerk, 10mmx1 Taper Thread (L2109)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- MCGILL CF Series, Cam Follower, #CF5/8 (CF5/8)
- Iko Linear Bearings & Guides