Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR10BUU
Mfr # CR10BUU
Zoro # G308355595
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 5/8 in
- Roller Width 13/32 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR10BUU
- Zoro # G308355595
- UPC # 4549557013935
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 13/32 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M6)
- SENQCIA INSPIRE SERIES 50 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50OL)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (CL3507)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FCR8)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- MCGILL Camrol Cylindrical Metric Cam Follower, MCYR 20 SX (MCYR 20 SX)
- Iko Linear Bearings & Guides