Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR10BR
Mfr # CR10BR
Zoro # G008355369
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 5/8 in
- Roller Width 13/32 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR10BR
- Zoro # G008355369
- UPC # 4549557013928
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 13/32 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (L7059910253)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Inch, #CR14B (CR14B)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- Iko Cam Followers & Track Rollers