Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR1020BSE01
Mfr # CR1020BSE01
Zoro # G908353847
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR1020BSE01
- Zoro # G908353847
- UPC # 4549557078637
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 80°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Series Cam Follower with ThrustDisk Seals, Maintenance Free, High Carbon Steel, Cylindrical Outer Ring, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-868)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4100110000)
- Iko Cam Followers & Track Rollers