Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR101VUUR
Mfr # CR101VUUR
Zoro # G008353853
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 6.35 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR101VUUR
- Zoro # G008353853
- UPC # 4549557014215
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO BSB-040512 Bronze Sleeve Bearing (BSB-040512)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- DYNABRADE Valve Seat (51945)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD (5V674)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- MCGILL CF Series, Cam Follower (CF2)
- Iko Linear Bearings & Guides