Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR101VUU
Mfr # CR101VUU
Zoro # G908353625
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 6.35 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR101VUU
- Zoro # G908353625
- UPC # 4549557014208
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 8DP, 14.5PA, 80Teeth, RH, Bronze (GB1074A)
- PRIMEFIT T/Automotive Plug 3/8-in. x 1/4-in. Female NPT, 25PK (TP3814FS-B25-P)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod. (297101)
- CHEF CRAFT Tooth Picks 2-Pk 200Pcs (20983)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- Iko Cam Followers & Track Rollers