Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR101VR
Mfr # CR101VR
Zoro # G508353537
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 6.35 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR101VR
- Zoro # G508353537
- UPC # 4549557014192
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 4 (CB202432)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (6500-04-04-FG)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR81VBUU (CR81VBUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH30VBUU (CRH30VBUU)
- CARTER BEARINGS .75", Needle Yoke Roller, Sealed (YNB-24-S)
- Iko Linear Bearings & Guides