Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR101R
Mfr # CR101R
Zoro # G108355702
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 6.35 mm
- Stud Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CR101R
- Zoro # G108355702
- UPC # 4549557014116
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009)
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- NATIONAL Small Bore Inch Seal, 470045 (470045)
- SPEEDAIRE 3/8" ID x 12 ft Nylon Coiled Air Hose 165 PSI YL (1VEJ1)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Metric - Non Separable, NART35VUUR (NART35VUUR)
- RBC Cam Followers And Yoke Rollers (RBC1-1/4)
- Iko Linear Bearings & Guides