Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR101BUUR
Mfr # CR101BUUR
Zoro # G008355772
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 5/8 in
- Roller Width 7/16 in
- Stud Dia. 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CR101BUUR
- Zoro # G008355772
- UPC # 4549557014109
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5/8 in |
Roller Width | 7/16 in |
Stud Dia. | 6.35 mm |
Thread Size | 1/4"-28 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFP9)
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- DAYTON AC Gearmotor, 450.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z842)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST25ZZ (NAST25ZZ)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- Iko Cam Followers & Track Rollers