Shop All Wire Connectors
Ikkegol
IKKEGOL 40057 16 Pin Ultra Flat Low Profile Male to Female Extension Cable
Mfr # 40057
Zoro # G304050968
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 40057
- Zoro # G304050968
- UPC # 701772839033
- Country of Origin China
- Category Wire Connectors
Description
Features
- OBDII 16 Pin Extension Cable Adapter Male to Female
- Suitable for 16 Pin Advanced Blue tooth OBD-II Car Diagnostic Auto Interface Scanner
- Can save the wear and tear on your scan tool's OBD connector
- Multiple cables can be daisy-chained together to achieve longer lengths
- Compatible diagnostic tools with a 16 pin socket
- Flexibility and durability
- Includes - 1 x OBD-II OBD2 16Pin Auto Car Male to Female Extension Cable
- Length - 196.85 in.
- Item Weight - 353 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7258)
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- WAGO Connector, PK50 (2773-406/K000-0002)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- PICO Snap Plug-Male 16-14, #1858PT (1858PT)
- Ikkegol Wire Connectors