Shop All Wire Connectors
Ikkegol
IKKEGOL 40056 16.4 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender
Mfr # 40056
Zoro # G004050947
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 40056
- Zoro # G004050947
- UPC # 701772839002
- Country of Origin China
- Category Wire Connectors
Description
Features
- OBDII 16 Pin Extension Cable Adapter Male to Female
- Suitable for 16 Pin Advanced Blue tooth OBD-II Car Diagnostic Auto Interface Scanner
- Can save the wear and tear on your scan tool's OBD connector
- Multiple cables can be daisy-chained together to achieve longer lengths
- Compatible diagnostic tools with a 16 pin socket
- Flexibility and durability
- Includes - 1 x OBD-II OBD2 16Pin Auto Car Male to Female Extension Cable
- Length - 196.8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C10A)
- 3M Shrink Tubing, 0.25in ID, Clear, 6in, PK10 (FP301-1/4-6"-CLEAR-10-10 PC PKS)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- GROTE Female Plug-In Pin Pigtail (67090)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- Ikkegol Wire Connectors & Disconnects