Shop All Wire Connectors
Ikkegol
IKKEGOL 40052 16 Pin Ultra Flat Low Profile Male to Female Extension Cable
Mfr # 40052
Zoro # G504050836
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 40052
- Zoro # G504050836
- UPC # 701772838517
- Country of Origin China
- Category Wire Connectors
Description
Features
- Highest Quality 2 piece over molded male and female plug jackets with strain relief
- Super flexible rubber coating is resistant to gas, oil, and most other common shop fluids
- Revolutionary flat flexible design allows to route the cable where you need it
- Supports all standard OBD 2 protocols
- Direct pass through on pins 1, 2, 4, 5, 6, 7, 10, 14, 15, 16
- OBDII 16 Pin Extension Cable Adapter Male to Female
- Suitable for 16 Pin Advanced Blue tooth OBD-II Car Diagnostic Auto Interface Scanner
- Can save the wear and tear on your scan tool's OBD connector
- Multiple cables can be daisy-chained together to achieve longer lengths.
- Compatible diagnostic tools with a 16 pin socket
- Flexibility and durability
- Length - 39.37 in.
- Item Weight - 111 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V, 48V AC Coil Volts, 4 C/O (RXM4AB1E7)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-250-EC)
- ACOUSTIC 26pcs Toolkit For Pcs, 26PK (AC270429)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- SIMPSON STRONG-TIE Post Base Zmax 4X4 (ABW44Z)
- Ikkegol Wire Connectors