Shop All Residential Fans
Ikkegol
IKKEGOL 30354LG Mini Portable Wireless Rechargeable Super Strong Wind Desk Fan; Light Green
Mfr # 30354LG
Zoro # G503952803
original price:
$36.89
7% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ikkegol
- MFR # 30354LG
- Zoro # G503952803
- UPC # 701772839804
- Country of Origin China
- Category Residential Fans
Description
Features
- Portable mini fan powered by lithium rechargeable battery, house, office or outdoor, wherever you are, it always offers cool wind
- 3 Mode Wind Speed Adjustable, speed 1 is the lowest wind, speed 2 is the medium, speed 3 is maximum
- High efficient and 2-8 Hours long working time
- Powered by Micro USB charging cable or 18650 rechargeable battery
- It will give you the breeze you need to stay cool practically silent
- The fan palm-sized, making it easy to take with you on the go
- The THREE different speeds allow you to Select how much air is being moved to achieve your maximum level of comfort
- It can provide up to 8 hours of cooling power after fully charged which makes a smart addition to a desk at work or at home or outside
- Color - Light Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Water Temperature Sensor (325-25195-600)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- DAYTON Propeller, Metric Bore (GGS_47617)
- CENTURY 5in. Dia.Double Shaft Motors w/Base (DBL6409)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control (9554)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Head Tilting Adjustment (9119)
- HUNTER 8 Metal Tripod Fan, Oilrubbed Bronze Finish with Aluminum Blades (90626-ORB)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- LASKO 20" Box Fan, Non-Oscillating (B20401)
- Ikkegol Residential Fans